Zoro Homepage

Sr Self-Regulating Cable 120V 3W/Ft 100 Ft Reel

  • Mfr # SR123-100

  • Zoro # G401896292


original price: $863.99
5% off
new price: $813.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR123-100
Zoro #
G401896292
UPC #
93319405130
Country of Origin
China

Description

SR Series Self-Regulating Roof & Gutter De-Icing Heating Cable is designed for commercial and industrial roof & gutter de-icing applications. The cable is constructed so that it will not burn out or overheat when overlapped, and can be used on shingled or metal roofs. Suitable For Metallic and Non-Metallic Gutters & Downspouts. The cable is available in 100 and 250 foot coils and also 500 and 1,000 foot reels. Prevent Ice Damns From Forming On Roof & In Gutters. Suitable For Metallic and Non-Metallic Gutters & Downspouts. Cable Will Not Burn Out Or Overheat When Overlapped. Suitable For Use On Metal and Plastic Pipes. Available in 5W, 8W, 12.1W or 14.8W / Linear Foot. Wattage Rating Is Determined @ 32°F. 16 Gauge Heating Cable Bus Wire. Flouropolymer Insulation and Rugged PVC Jacket. cULus Certified for USA and Canada.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.