Zoro Homepage

Thermostat Dp 240V 16A Simplstat Electronic

  • Mfr # K702E-2

  • Zoro # G2690728


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K702E-2
Zoro #
G2690728
UPC #
93319103937
Country of Origin
China

Details

Item
Line Voltage Thermostat

Description

The SimplStat Electronic Thermostat with Personalized Presets. No Programming Required. Featuring a user-friendly interface of 3 oversized, back-lit preset temperature buttons that can be personalized (Home / Away / Sleep). Simply press the custom comfort preset button that applies and have confidence that the room will reach optimal temperature within minutes. Combining industry leading temperature sensing technology with a modern sleek design, King’s K700E series achieves lower energy consumption with higher comfort levels by reducing temperature swings as compared to economy models.
3 Programmable Presets (Home / Away / Sleep)
Single Pole Battery Powered or Double Pole Line Voltage
Back-Lit Display For Easy Viewing
Temperature Range 41o - 95oF (5o - 35oC)
Electronic Sensing For Accurate Temperature Control (±1oF)
For Use On Baseboard, Fan Forced & Radiant Electric Heaters
Large Back-Lit Buttons Allow Easy Adjustment
Mounts Directly To A 2x4 inch Vertical Electrical Outlet Box
ETL Certified For USA and Canada
2-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.