Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat Electronic Programmable 120V 22Amp Sp

  • Mfr # ESP120-R

  • Zoro # G2690411


product price: $161.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP120-R
Zoro #
G2690411
UPC #
93319103784
Country of Origin
Taiwan, Province of China

Details

Item
Line Voltage Thermostat

Description

The ESP Electronic Programmable offers “Best In Class” 22Amp Max Rating for larger heating circuits. Featuring 7 individual day programmability for maximum temperature control; four time and temperature settings. 3 wire, line powered. Large back-lit display. This thermostat took years to develop and has become a popular model. All the features you want without too many buttons. Simple is always better. We have added backlighting to the full-size display and an on/off switch to control the illumination. On the front two simple buttons control the temperature up and down, while all the programming keys are hidden under the front cover, protected from wandering, unauthorized fingers. Comfort and convenience is always our primary goal at King.
"Best In Class" 22AMP Max Rating
Fully Programmable: 7-Days and 4 Time Periods Per Day
ESP Saves Up To 28% On Your Heating Costs
3-Wire Installation
LCD display of room temperature
Red LED Heater ON Indicator
Comfort Color Back light Display (Red at 75oF / Blue at 65oF)
Electronic temperature sensing is the most accurate technology
3 minute cycle rate reduces temperature swings and increases comfort at all control settings
Complies with all codes requiring anticipated or electronic thermostats
Single pole design with third wire to power display
Shallow design allows more wiring room inside full electrical boxes
Available in 120V or 208/240V
System On/Off switch
1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.