Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, Hoot Wifi SP 240V 16A Black

  • Mfr # K901-B

  • Zoro # G001770077


product price: $181.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K901-B
Zoro #
G001770077
UPC #
93319331507
Country of Origin
China

Description

King’s Hoot WIFI enabled thermostat combines the latest technology with a sleek modern design, offering unparalleled user control. It’s highly accurate sensing technology saves up to 28% on heating costs. This feature achieves higher comfort levels with reduced temperature swings as compared to economy models. With its simple, intuitive smart phone app interface you can control all thermostats in your home with ease. Control is always in the palm of your hands. With Over-the-Air (OTA) firmware upgrades. Get automatic real-time updates to the system software. Programmable With Hoot Smart Phone App. Large LCD Touchscreen Display. Multi-Volt Rated 120/208/240V. Single or Double Pole Line Voltage. Over-The-Air (OTA) Firmware Upgradeable. Temperature Range 41o - 90oF (5o - 32oC). Program 4 or 6 Time Periods Per Day For Maximum Flexibility. Electronic Sensing With Thermistor For Accurate Temperature Control (±1oF). For Use On Baseboard, Fan Forced & Radiant Electric Heaters. Mounts Directly To A 2x4 inch Vertical Electrical Outlet Box. ETL Certified For USA and Canada To UL and CSA Standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.