Zoro Homepage
This item is Discontinued.
King Electric THERMOSTAT HYD BATTERY PROG. 240V 2 CIRCUIT HBP

THERMOSTAT HYD BATTERY PROG. 240V 2 CIRCUIT (Discontinued)

  • Mfr # HBP
  • Zoro # G009203867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBP
Zoro #
G009203867
UPC #
93319190517
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.375"
Length (In.)
5.25"
Depth
1.125"

Details

Voltage
120/208/240V
Color
Gray
Standards
cULus

Description

This HBP Series was intended to be used as a 2 circuit thermostat controlling a circulation pump and a fan on a hydronic coil heating system, though it could have other uses where you need a 2 circuit control with a 1 minute delay on the 2nd circuit. This control will solve the historic problem of using a standard 22 Amp bi-metal heating thermostat on a hydronic system which require high Amp loads to be accurate. Without a load on a Bi-metal thermostat it will not shut off circulating hot water when not needed. This HBP control positively controls both circuits creating energy savings, superior control and comfortable living spaces. 2 Circuit Control of Pump & Fan for Hydronic System. 5+1+1 Day Programmable. Accuracy: ± 0.9 degrees Farenheit. AA battery powered. 120 / 208 / 240volt / 16amp. Range: 40 degrees Farenheit to 95 degrees Farenheit 4 degrees Celsius - 35 degrees Celsius. Save up to 28% on your heating costs. Electronic temperature sensing is the most accurate technology. 3 minute cycle rate reduces temperature swings and increases comfort at all control settings. LCD backlight display with temperature. LCD heater ON indicator. Dual single pole design with three wires. Imported to King Specifications. 1-year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.