Thermostat Kit, Wr 240V 16 Amp W/ Window Contact & 50Ft 18/2 Wire

  • Mfr # WR230-B-KIT

  • Zoro # G001819493


product price:  $321.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR230-B-KIT
Zoro #
G001819493
UPC #
93319335130
Country of Origin
Taiwan, Province of China

Details

Item
Line Voltage Thermostat Kit

Description

Designed to reinforce positive energy habits while limiting landlord energy expenses. Non Programmable. Includes Window Contact & 50' 18/2 Wire. Simple Up & Down Temperature Selection. 40°F (4°C) Set Back When Window is Open. 60°F (14°C) Unoccupied Temp. Power Failure Restart: Occupant’s Set Point. Remote-Controlled Set Back: Yes (Volt-Free). Occupancy Sensing - 1 Hour Delay. Window Activation: OFF (On Display). Relay Rating: 16 Amps Resistive or Inductive. Illumination: Seattle Blue, on Touch of Key. Electronic Sensing With Thermistor For Accurate Temperature Control (±.9oF). Max Watts: @ 208/240V = 3320/3840. Max Watts: @ 120V = 1920. Power Supply: 120 or 208/240 Volts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.