Thermostat Kit, Wrp 120V 16 Amp W/ Window Contact & 50Ft 18/2 Wire

  • Mfr # WRP120-B-KIT

  • Zoro # G801819501


product price:  $360.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRP120-B-KIT
Zoro #
G801819501
UPC #
93319335123
Country of Origin
Taiwan, Province of China

Details

Item
Line Voltage Thermostat Kit

Description

Residential housing projects, motels, and ski resorts often face unnecessarily high and very costly energy bills when windows and/or doors are left open for long periods of time, usually with the heating system on. Until now little could be done to curb this energy waste and expense. Introducing the WINDOW WATCHER thermostat, that is designed to reinforce positive energy habits while limiting landlord energy expenses. With a maximum temperature of 75° the WINDOW WATCHER can be customized to your energy saving goals. Sensors placed in a window or door allow this smart thermostat to monitor when they are open. When the volt-free remote contacts are opened the WINDOW WATCHER will automatically set the thermostat back to 40°, instantly saving you money! When the window or door is closed the thermostat will automatically return to the originally set comfort temperature. An optional occupancy sensor in line allows the WINDOW WATCHER to set the thermostat back when a room is unoccupied, potentially saving you even more. Motels can use contacts that are key card or key activated to begin room heating when the room is occupied, keep the heat to a minimum when unoccupied. Now That’s Smart! Includes Window Contact & 50' 18/2 Wire. 7 Day Programming. 40°F (4°C) Set Back When Window is Open. 60°F (14°C) Unoccupied Temp. Temperature Range: 40° to 75°F (4° - 24°C). Power Failure Restart: Occupant’s Set Point. Remote-Controlled Set Back: Yes (Volt-Free). Occupancy Sensing - 1 Hour Delay. Window Activation: OFF (On Display). Relay Rating: 16 Amps Resistive or Inductive. Illumination: Seattle Blue, on Touch of Key. Electronic Sensing With Thermistor For Accurate Temperature Control (±.9oF). Max Watts: @ 208/240V = 3320/3840. Max Watts: @ 120V = 1920. Power Supply: 120 or 208/240 Volts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.