Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, Programmable Electronic Low Volt 2 Stage W/ Heat/Cool

  • Mfr # 1F85U-22PR

  • Zoro # G101819492


product price: $283.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F85U-22PR
Zoro #
G101819492
UPC #
93319190548
Country of Origin
China

Description

The 1F85U-22PR electronic Programmable Multi-Stage Heating/Cooling Thermostat offers low voltage control of up to two stages of heating and two stages of cooling. Offers selectable programming, choice of 7 Day, 5+1+1 Day, 5+2 Day. Featuring electronic controls and a big, clear digital display for simple control of your heating and cooling system. The backlit display allows for you to see the controls clearly. It has a precise temperature control that ranges from 45-99 degrees Fahrenheit. Programmable - 7 Day, 5+1+1 Day. Universal Single Stage, Multi-Stage(2H/2C) or Heat Pump (2H/2C) with Dual Fuel Option. 20-30 VAC / DC : 1.5A per Terminal. Control Range: 44°F to 95°F (7°C to 35°C) ± 2F. Separate Baseplate to Aid Installation. Battery Operated: Allows Maximum System Compatibility ( (2) “AA” batteries included). Energy Usage Monitor: Keeps Track of Actual Operational Time. Keypad Lockout & Adjustable Heat/Cool Temperature Limits. Hold Mode Operation: Allows for Manual Operation. May Be Used for Vacation Setback.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.