Shop KING ELECTRIC
See all product information
Create Account
THERMOSTAT PROGRAMMABLE HYD WITH FAN SWITCH 120V 2 CIRCUIT LINE VOLTAGE 12 .5 AMP
- Mfr # HWP120-FS
- Zoro # G924501444
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Enclosure Color
White
Application
Residential, Commercial
Overall Width
2 in
Standards
cULus
Overall Height
4.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HWP120-FS
- Zoro #
- G924501444
- UPC #
- 093319700112
- Country of Origin
- Taiwan, Province of China
- Enclosure Color
- White
- Item
- Thermostat
- Application
- Residential, Commercial
- Standards
- cULus
- Includes
- Thermostat
- Voltage
- 120V
Dimensions
- Overall Width
- 2 in
- Overall Height
- 4.88 in
Description
The HWP-FS (hot water) Series Programmable thermostat with Fan Only Switch is intended for use as a 2 circuit thermostat controlling a circuit pump and fan on a hydronic coil heating system, though it could be used when needing a 2 circuit control with 1 minute delay on the second circuit. This control solves the historic problem of using a standard 22 Amp bi-metal heating thermostat on a hydronic system which require high Amp loads to be accurate. Without a load they will not shut off properly, continuing to circulate hot water when not needed. This control positively controls both circuits creating energy savings and superior comfort control, while providing excellent hydronic control. The HWP-FS includes a 7 independent day programming with 4 times and temperature settings per day to save energy and also start system before you get home. Also included is a Fan Only switch, allowing for fan only cooling operation in the summer months.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.