Shop KING ELECTRIC
See all product information
Create Account
THERMOSTAT, RF THERMOSTAT, BATTERY POWERED
- Mfr # KRFTP-B
- Zoro # G924501550
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Standards
UL
Depth
1 in
Color
White
Includes
Thermostat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KRFTP-B
- Zoro #
- G924501550
- UPC #
- 093319701348
- Country of Origin
- Taiwan, Province of China
- Standards
- UL
- Color
- White
- Includes
- Thermostat
- Item
- Thermostat
Dimensions
- Width
- 5 in
- Depth
- 1 in
- Height
- 3.5 in
Description
RF 7-day 24V programmable thermostat. Power Source: 18 to 30 VAC, 50/60 Hz hardwired or Battery powered.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.