This item is Discontinued.

King Electric Electric Unit Heater W/ Thermostat & Mount Bracket, 1 Phase, 208V, 9kW SKB2009-1-T-B

Electric Unit Heater W/ Thermostat & Mount Bracket, 1 Phase, 208V, 9kW (Discontinued)

  • Mfr # SKB2009-1-T-B
  • Zoro # G901819586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKB2009-1-T-B
Zoro #
G901819586
UPC #
093319134153
Country of Origin
United States

Details

Wattage Output
9kW
Voltage
208V
Phase
1
Item
Electric Unit Heater W/ Thermostat & Mount Bracket

Description

The SKB compact heavy duty unit heater is designed for use as primary or supplemental heat sources in large or exposed areas, including commercial stores, workshops, barns, storage shed and garages to prevent freezing. Spiral finned steel elements and high air volume (CFM) ensure efficient heat exchange producing cooler element operation, prolonging heater life. By combining the highest quality components with a dynamically balanced fan blade, the SKB unit heater will provide years of trouble-free service. Includes both a power on indicating light and a red caution light that comes on if the heater stops due to the over temperature limit tripping. A universal wall/ceiling bracket provides for quick and simple installation. The built-in thermostat turns the heater on and off to maintain the desired room temperature. Built-In Thermostat to Control Comfort. Models Available In 208V or 240V. Adjustable Louvers to Direct Air. Power On & Over-Temp Indicating Lights. High Mass Steel Fin Heat Exchanger. Patented Smart Limit Protection. Permanent Lubricated Unit Bearing Motor. Universal Wall/Ceiling Bracket Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.