Zoro Homepage

W Wall Heater 208V 2000-1000W Interior W/Sp Stat & Grill White

  • Mfr # W2020-I-T-W

  • Zoro # G801815770


original price: $219.99
5% off
new price: $208.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W2020-I-T-W
Zoro #
G801815770
UPC #
93319138236
Country of Origin
United States

Description

The W Heater was designed to be the highest quality economy heater on the market. It is commonly used in apartment construction or as supplemental heat in single family homes. By combining an efficient impeller style fan with a NiChrome heating element, the W heater delivers instant heat in even the draftiest locations. For use with a wall thermostat or in-built thermostat. A powder-coated, surface mounted wall-can may be purchased separately. When the W series is installed in a WSC surface can it adds UL ratings for Wet Location Applications. Interior & Grill Only, Wall Can Not Included. Economically Built for Maximum Comfort. NiChrome Open Coil Element for Quick Heat Transfer. Dual Wattage Design. C-Frame Motor. 4-Blade Aluminum Fan. Patented Smart Limit Protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.