Zoro Homepage

Window Watcher Thermostat

  • Mfr # WR230-B-ND

  • Zoro # G716146273


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
3.38 in
Voltage
208/240 V
Operating Temp. Range (F)
40F-75F
For Use With
Electric baseboard and wall heaters
Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR230-B-ND
Zoro #
G716146273
UPC #
93319190951
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3.38 in
Height
5.25 in
Depth
1.13 in
Width
1.13 in

Details

Voltage
208/240 V
Operating Temp. Range (F)
40F-75F
For Use With
Electric baseboard and wall heaters
Color
White
Item
Thermostat

Description

Window Watcher Thermostat, 208/240V, 16 Amp, Digital, w/ No Delay


  • Simple Up & Down Temperature Selection
  • 40°F (4°C) Set Back When Window is Open
  • 60°F (14°C) Unoccupied Temp
  • Power Failure Restart: Occupant's Set Point
  • Remote-Controlled Set Back: Yes (Volt-Free)
  • Occupancy Sensing - 1 Hour Delay
  • Window Activation: OFF (On Display)
  • Relay Rating: 16 Amps Resistive or Inductive
  • Illumination: Seattle Blue, on Touch of Key
  • Electronic Sensing With Thermistor For Accurate Temperature Control (±.9oF)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.