Hog Ring Staples, 4-1/2 in Leg L, Steel, 2500 PK

  • Mfr # 515DG50PL

  • Zoro # G302680488


product price:  $82.25
/pk 2500, $0.03/ea
Free Shipping & Returns

Key Features

Leg Length
4-1/2 in
Crown Width
4 in
Material
Steel
Finish
Galvanized
Fits Maximum Wire Diameter
3.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
515DG50PL
Zoro #
G302680488
UPC #
-
Country of Origin
Unknown

Dimensions

Leg Length
4-1/2 in
Crown Width
4 in
Fits Maximum Wire Diameter
3.05 in

Details

Item
Hog Ring Staples
Material
Steel
Finish
Galvanized

Description

Product details about the KING HUGHES FASTENERS - 515DG50PL Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The King Hughes Fasteners - 515DG50PL Hog Ring Staples are designed with a leg length of 4-1/2 inches and a crown width of 4 inches. These dimensions make them suitable for various applications that require robust fastening solutions. The staples can accommodate a maximum wire diameter of up to 3.05 inches, providing ample flexibility in terms of the type and size of wires they can be used with.
Constructed from steel, these hog ring staples offer durability and longevity, making them an adequate choice for tasks requiring sturdy fastening materials. They feature a galvanized finish which enhances their resistance against rust and corrosion, thereby extending their lifespan even when used in challenging conditions.
These hog ring staples are compatible with most standard stapling tools designed to handle this specific size. This compatibility ensures that users won't need specialized equipment to utilize these staples effectively. Please note that it's always important to verify tool compatibility before purchasing any fastener product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.