Hog Ring Staples, 5 in Leg L, Steel, 2500 PK

  • Mfr # SR8G

  • Zoro # G302680556


product price:  $83.39
/pk 2500, $0.03/ea
Free Shipping & Returns

Key Features

Leg Length
5 in
Crown Width
3.6 in
Material
Steel
Finish
Galvanized
Fits Maximum Wire Diameter
2.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR8G
Zoro #
G302680556
UPC #
-
Country of Origin
Unknown

Dimensions

Leg Length
5 in
Crown Width
3.6 in
Fits Maximum Wire Diameter
2.65 in

Details

Item
Hog Ring Staples
Material
Steel
Finish
Galvanized

Description

Product details about the KING HUGHES FASTENERS - SR8G Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The King Hughes Fasteners - SR8G Hog Ring Staples are designed with a leg length of 5 inches and a crown width of 3.6 inches, making them suitable for various fastening applications that require these specific dimensions. The staples can accommodate a maximum wire diameter of 2.65 inches, providing versatility in usage across different types of projects.
Constructed from steel, these hog ring staples offer durability and strength to withstand demanding tasks. They feature a galvanized finish which is known for its resistance to rust and corrosion, thus enhancing the longevity of the product. This makes them an adequate choice for tasks where long-lasting fastening solutions are required.
Please note that it's important to ensure compatibility between your tools and these hog ring staples before purchase. Always refer back to your tool's specifications or manufacturer guidelines when selecting fasteners like this one.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.