
Dryconn Series Wire Connector, 22 to 8 AWG Wire, Copper Contact, Aqua/Red
Mfr # 62225
Zoro # G813758096
product price:Â $21.59
/eaKey Features
Type
Twist-On
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62225
Zoro #
G813758096
UPC #
719362622255
Country of Origin
United States
Details
Item
Twist-On Wire Connector
Type
Twist-On
Termination Style
Twist-On
Description
King Innovation Dryconn Wire Connector, 600/1000 V, Wire Size: 22 to 8 AWG, Contact Material: Copper, Aqua/Red, 1.3 in L, 0.51 in W, 0.67 in H
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.