
Dryconn Series Wire Connector, 22 to 8 AWG Wire, Copper Contact, Blue
Mfr # 10600
Zoro # G613758838
product price:Â $7.59
/eaKey Features
Type
Twist-On
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10600
Zoro #
G613758838
UPC #
719362106007
Country of Origin
United States
Details
Item
Twist-On Wire Connector
Type
Twist-On
Termination Style
Twist-On
Description
Rated for all underground direct bury applications. Use on all lighting, irrigation and underground wiring. Additional sealant for long term service. No junction box needed. 600 V maximum with building wire, 1000 V in fixtures and signs. #8 to #22 wire range. UL 486D Listed.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.