Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, 2" x 60 yd., Silver

  • Mfr # 86070

  • Zoro # G0588903


product price: $8.46
/ea

Key Features

Duct Tape Length
60 yd.
Duct Tape Thickness
9 mil
Duct Tape Width
2"
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86070
Zoro #
G0588903
UPC #
719362860701
Country of Origin
United States

Dimensions

Duct Tape Length
60 yd.
Duct Tape Thickness
9 mil
Duct Tape Width
2"

Details

Item
Duct Tape,2" x 60 yd.,Silver
Color
Silver

Description

Duct Tape,2 In. x 60 yd.,Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.