Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Campstove, Propane, 60K BTU, Steel Griddle

  • Mfr # CSR2G

  • Zoro # G205674980


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSR2G
Zoro #
G205674980
UPC #
081795313223
Country of Origin
China

Description

Camping and tailgating go hand in hand with great food and the King Kooker Portable Propane Double Burner Outdoor Camp Stove is perfect for any excursion. The cooker has two cast burners for a total 60,000 BTU output and a 29" x 15" cooking surface and 30” x 17” Steel Cooking Griddle. The cooker legs snap on and off for easy transport and storage. The cooker comes with a manifold for individual flame control and includes two thermometers to monitor the temperature of the cooking liquids. Cook all your foods to perfection every time. Try the suggestions in our detailed instruction and recipe booklet, or create your own favorites. King Kooker lets you eat like a king.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.