Zoro Homepage

Right Hand Locking Device for King Slides

  • Mfr # 280-835

  • Zoro # G611364451


product price: $1.65
/ea
Sold in multiples of 7 for $11.55

Key Features

For Use With
KING 168AF Undermount slides
Material
Plastic
Color
red/grey
Includes
Right lockign device
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-835
Zoro #
G611364451
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Depth
5 in

Details

For Use With
KING 168AF Undermount slides
Material
Plastic
Color
red/grey
Includes
Right lockign device
Series
168AF
Closure Type
Soft-Close

Description

  • •Locking Device RH for KING 1A68F undermount slides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.