
Undermount Soft Close - 21 in. 1A68F - for 5/8 in. 16mm drawer thickness, PR
Mfr # 1A68F533
Zoro # G411364460
product price: $33.19
/prKey Features
Closure Type
Soft-Close
Mounting Type
Undermount
Glide Mechanism
Concealed
Extension Type
Full Extension
Disconnect Method
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A68F533
Zoro #
G411364460
UPC #
-
Country of Origin
China
Dimensions
Closed Length
22 in
Width
2 in
Details
Closure Type
Soft-Close
Mounting Type
Undermount
Glide Mechanism
Concealed
Extension Type
Full Extension
Disconnect Method
Screw
Color
Zinc
Material
Steel
Description
21 in. Soft-close Full Extension Zinc King Drawer Slide - 75 lbs Weight Rating
- •1A68F Silent Soft-Closing Undermount Slide for Face Framed and Frameless Cabinets (16mm)
- •Undermounted concealed runners with full extension travel length
- •Ultra smooth gliding motion with high rigidity and stability
- •Enhanced silent soft-closing feature with light opening force
- •Durable damping system with fast response capability
- •Tool-less drawer height adjustment (+3.5mm) from the drawer front
- •Simple assembly and removal of drawer with the front release latch
- •High dynamic loading capacity of 34kg (75lb) with 100,000 life cycles, or 45kg (100lb) with 50,000 life cycles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.