King Tarpaulin
8 ft x 10 ft Tarp, Brown, 16 oz
Mfr # TCR10008010BR1
Zoro # G3853767
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Tarp Strength Heavy Duty
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Seal Kit, Water Pump 3" x5" x2" (A-AR101549)
- VICTOR Snake Repellent, 4 lb, Granules, 11 1/2in H (VP364B)
- CAMCO LP FITTING, 1/4IN MALE NPT X 1/4IN FEMALE INVERTED FLARE, CLAM (59953)
- TRUE BLUE HAMMOCK FILTER 24X240X1 in. (G24201)
- ZORO SELECT 19 ft 10 in x 29 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene, 2.2 oz/sq yd (22JC30)
- CORE TARPS 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene, Waterproof, UV Resistant, Rip and Tear Proof (CT-707-8X10)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-3050-X)
- CORE TARPS 12 ft x 20 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-12X20)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVTFR-1020)
- CORE TARPS 18 ft x 24 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-18X24)
- XPOSE SAFETY 12 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1240-A)
- King Tarpaulin Tarps