This item is Discontinued.

King Tarpaulin Heavy Duty Tarp, 10 ft x 12 ft, Brown TCR10010012BR1

Heavy Duty Tarp, 10 ft x 12 ft, Brown (Discontinued)

  • Mfr # TCR10010012BR1
  • Zoro # G3854080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCR10010012BR1
Zoro #
G3854080
UPC #
80316310123
Country of Origin
United States

Dimensions

Finished Size
10 ft x 12 ft
Tarp Finished Length
10 ft
Tarp Finished Width
12 ft

Details

Color
Brown
Tarp Strength
Heavy Duty
Item
Tarp

Description

King Tarpaulin brown heavy duty 10 oz. canvas Tarpaulin has special durable construction for multipurpose use where a breathable fabric is necessary to prevent rot or rust on objects being protected.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.