12pc. HSS Drill Bit Set
Mfr # KTDMC-00
Zoro # G1705833
product price: $24.59
/eaKey Features
Number of Pieces
12
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Material
High Speed Steel
Drill Bit Dimension Type
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTDMC-00
Zoro #
G1705833
UPC #
759302000026
Country of Origin
United States
Dimensions
Drill Bit Dimension Type
Wire
Drill Bit Size
#12
Details
Item
Tip Drill w/ Drills and Mag Hndl,12 pcs.
Number of Pieces
12
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Material
High Speed Steel
Drill Bit Grouping
Drill Bit Set
Coolant Through
No
Measurement System
Wire
Description
Tip Drill w/ Drills and Mag Hndl,12 pcs., Drill Bit Size #12, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.