422-KCSC Ki Kcsc Combination Scribe Carded

  • Mfr # 422-KCSC

  • Zoro # G404173659


product price:  $45.65
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
422-KCSC
Zoro #
G404173659
UPC #
759302000088
Country of Origin
United States

Description

  • Scribe precision lines on metals glass plastics and concrete.
  • Replaceable steel/carbide scribe tip (KRT-6).
  • Made in USA.
  • Handle Diam: 5/16".
  • Handle Length: 5".
  • Handle Type: Diamond Knurled.
  • Handle Material: Aluminum.
  • Includes: Protective Cap Pocket Clip Neodymium Magnet.
  • Type: Combo.
  • Packing Type: Card.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.