422-KRHBC Ki Round Soapstone Withsharpener

  • Mfr # 422-KRHBC
  • Zoro # G404174229
product price: 
$
40.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
422-KRHBC
Zoro #
G404174229
UPC #
759302000156
Country of Origin
United States

Description

  • Built in sharpener.
  • Made in USA.
  • Dia.: 1/4".
  • Length: 5".
  • Shape: Round.
  • Material: Aluminum.
  • Used With: Soapstone or Chalk.
  • Includes: 1 Soapstone.
  • Type: Premium.
  • Pack"g Type: Carded.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews