Zoro Homepage

1/8 in. x 50 ft. Galvanized Aircraft Cable 7x19 Construction

  • Mfr # 504711

  • Zoro # G7147568


product price: $18.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504711
Zoro #
G7147568
UPC #
066366504712
Country of Origin
China

Description

KingChain galvanized aircraft cables are used for many material handling applications and have typical home uses for garage door cables, winch lines, tie-downs, dog runs, hanging signs, and guy wires for flagpoles. KingChain aircraft cable is made in accordance with US Federal Specification RR-W-410D. The cable is hot-dipped galvanized for long lasting durability and moderate corrosion resistance. The 7x19 construction consists of 19 individual wires laid in a spiral around a center "King" wire to form a strand. Seven strands are then wound together to form a cable. This construction provides superior strength, flexibility and abrasion resistance compared to 7x7 cable. This cable has a Safe Working Load (SWL) of 400 lbs (181 kg). Its breaking strength is 5 times the SWL (design factor 5:1). Any breaking strength ratings are listed for comparison purposes only. Actual operating loads may vary but should not exceed the recommended design factor of 20% of the products breaking strength. Not intended for aircraft use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.