Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/32 in. x 1/8 in. x 50 ft. PVC Aircraft Cable 7x7 Construction

  • Mfr # 505151

  • Zoro # G7147017


product price: $17.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505151
Zoro #
G7147017
UPC #
066366505153
Country of Origin
China

Description

KingChain vinyl-coated galvanized aircraft cables are used for many material handling applications and have typical home uses for garage door cables, winch lines, tie-downs, dog runs, hanging signs, and guy wires for flagpoles. KingChain aircraft cable is made in accordance with US Federal Specification RR-W-410D. The cable is hot-dipped galvanized for long lasting durability and moderate corrosion resistance. The 7x7 construction consists of 7 individual wires laid in a spiral around a center "King" wire to form a strand. Seven strands are then wound together to form a cable. The cable is then coated in a clear sheath of vinyl for added weather resistance. This construction provides good strength, good flexibility and good abrasion resistance. Remove sections of the vinyl coating when using cable accessories, like sleeves, clips or thimbles. The steel cable must be in contact with the accessory to ensure a secure grip. This cable has a Safe Working Load (SWL) of 184 lbs (83 kg). Its breaking strength is 5 times the SWL (design factor 5:1). Any breaking strength ratings are listed for comparison purposes only. Actual operating loads may vary but should not exceed the recommended design factor of 20% of the products breaking strength. Not intended for aircraft use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.