Men's Exfoliating Bar Soap, Sandalwood and Black Pepper, 10 oz, 3PK
- Mfr # ST3248-WM
- Zoro # G022969795
product price:Â
$
19.99
/pk of 3, $6.66/ea
Key Features
Height
2 in
Width
4 in
For Use With
Shower & Bath
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST3248-WM
- Zoro #
- G022969795
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Height
- 2 in
- Width
- 4 in
Details
- Item
- Soap
- Color
- Beige
- For Use With
- Shower & Bath
Description
Wash off the day's tough grind with our rugged, over-sized bar soap! Loaded with Ground Oats and Volcanic Sand, it's the perfect way to recharge after a hard day's work. This Sandalwood & Black Pepper Bar Soap has a long-lasting masculine scent that keeps you feeling clean long after your shower. Blending blue sage and aquatic citrus for a fresh, rugged scent, this bar soap is perfect for your daily shower routine. Complete your shower body wash routine with Kingfisher Grooming Co's Body Wash for Men to elevate your everyday shower experience without breaking the bank. Body care that works as hard as you do! Inspired by the grit and determination of small cities & towns like Kingfisher, Oklahoma, where hard work runs deep, the Kingfisher Grooming Co. body care collection blends modern sophistication with the authenticity of Kingfisher's hardworking spirit. Powerhouse products and sophisticated, yet rugged fragrances, engineered to clean even the dirtiest of men! Men's exfoliating bar soap with Sandalwood and Black Pepper scent Made with Palm Oil, Shea Butter, Ground Oats, and other naturally-derived ingredients Keeps your skin hydrated and prevents over-drying Triple milled to ensure a dense, robust lather Twice the size of an average bar soap Long-lasting masculine scent keeps you feeling clean and smelling fresh long after your shower Vegan and cruelty free Free of sulfates, parabens, phthalates, or synthetic dyes and includes sustainably sourced: RSPO Certified Palm Oil Kingfisher Grooming Co. also offers men's Body Wash and Body Scrubs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.