Zoro Homepage

Light, Source, Fiber

  • Mfr # T9812A

  • Zoro # G516267352


product price: $1,720.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
3 yr
Minimum Operating Temperature
-15 Degrees C
Minimum Power Measurement
-20 dBm
Minimum Wavelength Measurement
850 nm
Backlit Digital Display
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9812A
Zoro #
G516267352
UPC #
810025419172
Country of Origin
Australia

Dimensions

Manufacturer Warranty Length
3 yr
Minimum Wavelength Measurement
850 nm
Battery Size
AAA
Maximum Wavelength Measurement
1,300 nm

Details

Minimum Operating Temperature
-15 Degrees C
Minimum Power Measurement
-20 dBm
Backlit Digital Display
No
Battery Chemistry
Alkaline
Dustproof
Yes
Auto Power Off
No
Adapters Included
SC/UPC
Number of Batteries Required
2
Connector Type
SC/UPC
Waterproof
No
Calibration Certificate
Included
Features
Compatible with Autotest Power Meters, Excellent Stability, Tone Generator & Multi-Fiber ID Function
Item
Fiber Optic Tester
Maximum Operating Temperature
55 Degrees C
Testing Functions
Fiber Verification
Display Type
Digital
Includes
Carry Case, CoC, LED Source, Mandrel Wrap, Quick Reference Card, SC Adapter
Maximum Power Measurement
1 dBm
Fiber Mode Measured
Multi-Mode
Includes Software
No
Standards
ISO 17025
Product Type
Fiber Optic Tester
Maximum Operating Humidity
95 %

Description

Fiber Optic Tester, Calibration Certificate Included, Connector Type SC/UPC, Adapters Included SC/UPC, Fault Location Pulse Duration Not Applicable, Fiber Mode Measured Multi-Mode, Product Type Fiber Optic Tester, Testing Functions Fiber Verification, Auto Power Off No, Backlit Digital Display No, Battery Chemistry Alkaline, Battery Size AAA, Display Type Digital, Dustproof Yes, Features Compatible with Autotest Power Meters, Excellent Stability, Tone Generator & Multi-Fiber ID Function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.