Zoro Homepage

Light, Source, Fiber

  • Mfr # T9822A

  • Zoro # G116267349


product price: $1,666.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Minimum Power Measurement
0 dBm
Dustproof
Yes
Standards
ISO 17025
Maximum Operating Humidity
95 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9822A
Zoro #
G116267349
UPC #
810025419165
Country of Origin
Australia

Dimensions

Minimum Wavelength Measurement
1,310 nm
Maximum Wavelength Measurement
1,550 nm
Battery Size
AAA
Manufacturer Warranty Length
3 yr

Details

Display Type
Digital
Minimum Power Measurement
0 dBm
Dustproof
Yes
Standards
ISO 17025
Maximum Operating Humidity
95 %
Item
Fiber Optic Tester
Features
Compatible with Autotest Power Meters, Drop-Resistant Construction, Excellent Stable Lasers, Rugged
Number of Batteries Required
2
Waterproof
No
Connector Type
SC/UPC
Auto Power Off
No
Testing Functions
Fiber Verification
Adapters Included
SC/UPC
Includes Software
No
Includes Batteries
No
Calibration Certificate
Included
Maximum Operating Temperature
55 Degrees C
Backlit Digital Display
No
Product Type
Fiber Optic Tester
Fiber Mode Measured
Single-Mode
Battery Chemistry
Alkaline
Includes
Carry Case, CoC, Laser Source, Quick Reference Card, SC adapter
Minimum Operating Temperature
-15 Degrees C

Description

Fiber Optic Tester, Calibration Certificate Included, Connector Type SC/UPC, Adapters Included SC/UPC, Fault Location Pulse Duration Not Applicable, Fiber Mode Measured Single-Mode, Product Type Fiber Optic Tester, Testing Functions Fiber Verification, Auto Power Off No, Backlit Digital Display No, Battery Chemistry Alkaline, Battery Size AAA, Display Type Digital, Dustproof Yes, Features Compatible with Autotest Power Meters, Drop-Resistant Construction, Excellent Stable Lasers, Rugged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.