Zoro Homepage

Power, Meter, Fiber

  • Mfr # T9600A-H3B

  • Zoro # G716261389


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Alkaline
Dustproof
Yes
Display Type
Digital
Product Type
Fiber Optic Power Meter
Minimum Power Measurement
-40 dBm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9600A-H3B
Zoro #
G716261389
UPC #
810025419127
Country of Origin
Australia

Dimensions

Minimum Wavelength Measurement
800 nm
Maximum Wavelength Measurement
1,700 nm
Battery Size
AAA
Manufacturer Warranty Length
3 yr

Description

Fiber Optic Tester, Calibration Certificate Included, Connector Type SC/UPC supplied with many optional bulheads available, Adapters Included SC/UPC, Fault Location Pulse Duration Not Applicable, Fiber Mode Measured Multi-Mode, Single-Mode, Product Type Fiber Optic Power Meter, Testing Functions Fiber Verification, Auto Power Off No, Backlit Digital Display No, Battery Chemistry Alkaline, Battery Size AAA, Display Type Digital, Dustproof Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.