Zoro Homepage

Power, Meter, Fiber

  • Mfr # T9600A

  • Zoro # G316261390


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Minimum Power Measurement
-60 dBm
Includes Software
No
Standards
ISO/IEC 17025, MIL PRF 28800F Class 2
Minimum Wavelength Measurement
600 nm
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9600A
Zoro #
G316261390
UPC #
810025419103
Country of Origin
Australia

Dimensions

Minimum Wavelength Measurement
600 nm
Battery Size
AAA
Maximum Wavelength Measurement
1,700 nm
Manufacturer Warranty Length
3 yr

Details

Minimum Power Measurement
-60 dBm
Includes Software
No
Standards
ISO/IEC 17025, MIL PRF 28800F Class 2
Display Type
Digital
Fiber Mode Measured
Multi-Mode, Single-Mode
Includes
OPM, SC adapter, carry case, quick reference card, CoC
Battery Chemistry
Alkaline
Backlit Digital Display
No
Auto Power Off
No
Dustproof
Yes
Maximum Operating Temperature
55 Degrees C
Minimum Operating Temperature
-15 Degrees C
Calibration Certificate
Included
Product Type
Fiber Optic Power Meter
Number of Batteries Required
2
Adapters Included
SC/UPC
Connector Type
SC/UPC supplied with many optional bulheads available
Item
Fiber Optic Tester
Maximum Operating Humidity
95 %
Testing Functions
Fiber Verification
Features
Battery Life 300 Hours, Easy to Use, Easy to Use TamperLock Mode, Rugged & Reliable, Small Size, Tone Detector with Multi-Fiber ID

Description

Fiber Optic Tester, Calibration Certificate Included, Connector Type SC/UPC supplied with many optional bulheads available, Adapters Included SC/UPC, Fault Location Pulse Duration Not Applicable, Fiber Mode Measured Multi-Mode, Single-Mode, Product Type Fiber Optic Power Meter, Testing Functions Fiber Verification, Auto Power Off No, Backlit Digital Display No, Battery Chemistry Alkaline, Battery Size AAA, Display Type Digital, Dustproof Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.