Shop KINGS COUNTY
See all product information
Create Account
Candle Lamp Vintage Style Folding Brass Candle Lantern with Hanging Handle & 3 Beeswax Tapers
- Mfr # GW83R02-01-14
- Zoro # G022936919
product price:Â
$
93.79
/ea
Key Features
Width
4.5 in
Height
8.5 in
Length
4.5 in
Material
Brass
Color
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW83R02-01-14
- Zoro #
- G022936919
- UPC #
- 196593999682
- Country of Origin
- India
- Material
- Brass
- Color
- Brass
- Item
- Oil Lamp
- Includes
- Candle Lamp
Dimensions
- Width
- 4.5 in
- Height
- 8.5 in
- Length
- 4.5 in
Description
The Collapsible Lantern and Emergency Candles Set by Kings County Tools is perfect for outdoor enthusiasts, as well as those looking to create an intimate ambiance. The survival lantern can be easily hung or carried, making it ideal for creating a cozy mood in event spaces, lighting a campsite, providing illumination during a power outage, or adding a cozy touch to holiday decorations. The early 20th-century design of this outdoor portable lantern pays homage to the Stonebridge Lantern, for a candle lamp that is just as attractive as it is practical. Made of brass with heat-resistant windows, this folding candle lantern ensures a steady flame thanks to its vents. Kings County Tools is your source for candle lanterns for power outages, outdoor adventures, and home decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.