Mini Mercury Glass Ornaments Silver and Clear, 10 Each, 20PK
- Mfr # GW17B03-05
- Zoro # G922413473
product price:Â
$
18.95
/pk of 20, $0.95/ea
Key Features
Height
1.25 in
Material
Mercury Glass
Width
6.5 in
Length
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW17B03-05
- Zoro #
- G922413473
- UPC #
- 197315867531
- Country of Origin
- India
- Item
- Ornaments
- Color
- Silver & Clear
- Material
- Mercury Glass
Dimensions
- Height
- 1.25 in
- Width
- 6.5 in
- Length
- 4.5 in
Description
Make your tree sparkle with our charming old-world "mercury" glass ornaments. These brilliant glass ornaments make an enchanting addition to your tree, mantel, wreath, or holiday centerpiece. Made from thick, mercury glass (no actual mercury is used), these vintage-inspired ornaments are as sturdy as they are stunning. This set includes 20 baubles, 10 silver, and 10 clear ornaments. Our glass, 1-inch orbs hang from their brass ornament caps they are bound to bring joy and cheer for many holiday seasons to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.