10 ft Fruit Picker Pole w/ Basket Telescoping Fruit Grabber Reacher Tool w/ Branch Cutter
- Mfr # GW11G12-18
- Zoro # G322936619
product price:
$
73.75
/ea
Key Features
Width
7.63 in
Color
Black, Silver & Red
Height
4 in
Length
70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW11G12-18
- Zoro #
- G322936619
- UPC #
- 197315865803
- Country of Origin
- China
- Item
- Fruit Picker
- Color
- Black, Silver & Red
Dimensions
- Width
- 7.63 in
- Height
- 4 in
- Length
- 70 in
Description
Harvesting from tall trees is easier than ever with the Fruit Picking Pole with Basket by Kings County Tools. The reach of this extendable fruit picker tool telescopes up to 10ft, so there will be few places that this fig picker tool can’t get to, even from the ground. Our fruit pole picker also features a simple cutter above the collection bag that is operated by a handgrip at the bottom of the pole. Once snipped, the fruit will drop safely into the soft fabric fruit catcher bag, which is large enough to hold about 10 apples. You’ll love using this telescopic fruit picker to harvest without the need to carry a cumbersome ladder from place to place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.