5 Pack Corten Steel Landscape Edging Border for Yard or Pathways
- Mfr # GW37A06-02
- Zoro # G723510364
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Includes
Corten Steel Landscape Edging Border
Height
6.25 in
Total Length
39.4 in
Color
Gray
Material
Cor-Ten Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW37A06-02
- Zoro #
- G723510364
- UPC #
- 197315871088
- Country of Origin
- Italy
- Item
- Corten Steel Landscape Edging Border
- Includes
- Corten Steel Landscape Edging Border
- Color
- Gray
- Material
- Cor-Ten Steel
Dimensions
- Height
- 6.25 in
- Total Length
- 39.4 in
- Width
- 10 in
Description
Add tidy borders with rustic appeal to your landscaping with the Metal Lawn Edging and Landscape Border 5-Pack by Kings County Tools. This steel edging for landscaping is made from untreated Corten steel that will develop a rustic patina over time to add rustic charm to your lawn and garden. This garden trim is easy to install with no digging required thanks to built-in spikes, and the pieces can be gently bent to create a customized shape to suit your gardening needs. This 5-piece set creates a 16.4-foot long steel edging border, and you also have the option to purchase 90-degree corner pieces (sold separately) to create rectangular metal lawn edging or garden barrier edging. Kings County Tools is your source for metal flower bed edging with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.