Shop KINGS COUNTY TOOLS
See all product information
Create Account
Broom & Dustpan Combo Set 31 in Natural Horsehair Broom & Stainless Steel Standing Dustpan
- Mfr # GW36E01-04
- Zoro # G222936603
product price:Â
$
43.65
/ea
Key Features
Height
2.8 in
Basic Dust Pan Material
Beechwood and Stainless Steel
Dust Pan Color
Natural Beechwood
Length
35.87 in
Includes
Broom & Dustpan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW36E01-04
- Zoro #
- G222936603
- UPC #
- 197315870814
- Country of Origin
- Poland
Dimensions
- Height
- 2.8 in
- Length
- 35.87 in
- Width
- 10.25 in
Details
- Item
- Broom
- Basic Dust Pan Material
- Beechwood and Stainless Steel
- Dust Pan Color
- Natural Beechwood
- Includes
- Broom & Dustpan
Description
Transform utility into functional art with the aesthetically pleasing Indoor Broom and Dustpan Combo Set by Kings County Tools. This heavy duty broom and dustpan set features 28-inch-long oiled beechwood handles for a comfortable grip and easy cleaning without having to bend over, a durable stainless steel dust bin, and a natural horsehair bristle brush that effectively sweeps up dirt while being gentle on floors. The handle on the house broom hooks into the holder on the dustpan handle for simple and convenient storage - simply unhook the brush handle and a clean sweep follows. Kings County Tools is your source for brooms and dustpans sets and other must have home essentials with quality you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.