Compact Binoculars Vintage Antique Brass Spyglass or Opera Glasses Folding Mini Binoculars
- Mfr # GW48B01-14
- Zoro # G123302965
product price:Â
$
58.85
/ea
Key Features
Color
Brass
Includes
Vintage Binoculars with 2x Magnification
Length
6.25 in
Width
5 in
Material
Brass and Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW48B01-14
- Zoro #
- G123302965
- UPC #
- 197315874546
- Country of Origin
- India
- Item
- Binoculars
- Color
- Brass
- Includes
- Vintage Binoculars with 2x Magnification
- Material
- Brass and Glass
Dimensions
- Length
- 6.25 in
- Width
- 5 in
- Height
- 3 in
Description
Explore the world around you with the Compact Brass Folding Binoculars by Kings County Tools. These small folding binoculars look and feel equally at home on the hiking trail and at the opera house, with Victorian style and old-world quality. These brass looking glasses snap securely closed when not in use, forming their own sturdy carrying case; to open, simply twist the knob on the side, the case opens, and the lenses tilt up into position, ready to use. These classic binoculars easily slip into a backpack or suit-coat pocket, while the brass material adds a touch of rugged class and ensures that these compact opera glasses are sturdy enough for the whole family to use anywhere you go. Use them as travel binoculars for cruise ship trips, for spotting birds, for stargazing, or as spy binoculars for costume parties or steampunk cosplay.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.