Shop KINGS COUNTY TOOLS
See all product information
Create Account
Copper Window Planter Box for Indoor & Outdoor Use Large Rectangle Flower Pots Outdoor Planters
- Mfr # GW86A09-06
- Zoro # G422936922
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Width
6.5 in
Height
6 in
Size
Large
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW86A09-06
- Zoro #
- G422936922
- UPC #
- 197315881117
- Country of Origin
- China
Dimensions
- Width
- 6.5 in
- Height
- 6 in
- Size
- Large
- Length
- 24 in
Details
- Item
- Planter
Description
Our Window Box Planters by Kings County Tools are sure to be a beautiful addition to your front porch, deck, balcony, or home decor. This durable copper planter features an artisan crafted, hammered copper texture and is the perfect decorative holder for your indoor or outdoor plants. The sturdy copper construction of our window planter boxes outdoor allows it to endure season after season of both indoor and outdoor use and will develop a rich, natural patina over time, adding charm to your windows, railings, or patios. Use this trough planter to add an elegant touch to any space, as an indoor herb garden, or use it as a decorative centerpiece for weddings or dinner parties. Kings County Tools is your source for pots for plants outdoor and large planters for indoor plants that are designed for lasting beauty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.