Shop KINGS COUNTY TOOLS
See all product information
Create Account
Fire Starter Sticks 20-Pack Storage Box Pine Wood Firestarter for Campfires, Firepits or Fireplaces
- Mfr # GW70B04-05
- Zoro # G922936781
product price:Â
$
37.95
/ea
Key Features
Length
9.25 in
Color
Pine
Width
6.75 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW70B04-05
- Zoro #
- G922936781
- UPC #
- 197315861515
- Country of Origin
- China
- Color
- Pine
- Item
- Fire Starter
Dimensions
- Length
- 9.25 in
- Width
- 6.75 in
- Height
- 4 in
Description
Starting a roaring fire is easier than ever with our 20-Pack of Fire Starters for Camping and Fireplaces. These all-natural and non-toxic fire starters consist of small bundles of wax-impregnated wooden sticks with a candle wick embedded in each end for easy lighting. These 3-inch-long mini firewood starter logs are simple to use: just place a fire starter into your kindling setup, or use solo without the need for additional kindling. The firewood starters catch very quickly and burn with great intensity for over 15 minutes, allowing ample time for your fire to get a steady blaze going. A wooden storage box and wood matches are included for easy use at home or on your next backwoods adventure.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.