Shop KINGS COUNTY TOOLS
See all product information
Create Account
Heavy Duty Coat Hook Large 6.5 in Single Hand Forged Rustic Iron Handmade Wall Hooks
- Mfr # GW89A05-05
- Zoro # G522936709
product price:Â
$
17.95
/ea
Key Features
Material
Iron
Hook Base Width
2 in
Overall Length
4 in
Hook Item
Coat Hook
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW89A05-05
- Zoro #
- G522936709
- UPC #
- 197315881919
- Country of Origin
- India
- Material
- Iron
- Hook Item
- Coat Hook
- Color
- Black
- Includes
- Coat Hook
Dimensions
- Hook Base Width
- 2 in
- Overall Length
- 4 in
Description
Heavy duty hanging tasks are no match for these Black Coat Hooks by Kings County Tools. These decorative wall hooks are rustic by design, individually hammered by blacksmiths in iron forges, which gives each coat hook its own unique character. The artistry involved in the process of making these wall mount coat hooks shows in the hammer marks, beveled edges, and elegantly curled hook heads, which also function to prevent catches or tears. These rustic wall hooks lend a unique farmhouse feel to your home decor while meeting your kitchen, bathroom, or entryway storage needs. Kings County Tools is your source for unique storage solutions with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.