Hot Sandwich Maker Press Stovetop or Campfire Cooking Equipment Aluminum Flip Pan Sandwich Toaster
- Mfr # GW39A04-02
- Zoro # G523302930
product price:Â
$
48.39
/ea
Key Features
Material
Aluminum & Beechwood
Overall Length (In.)
7 in
Overall Width (In.)
5.25 in
Color
Silver
Overall Height (In.)
2.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW39A04-02
- Zoro #
- G523302930
- UPC #
- 197315871934
- Country of Origin
- Italy
- Material
- Aluminum & Beechwood
- Color
- Silver
- Item
- Sandwich Maker
Dimensions
- Overall Length (In.)
- 7 in
- Overall Width (In.)
- 5.25 in
- Overall Height (In.)
- 2.4 in
Description
Make grilled cheese, paninis, gourmet sandwiches, breakfast sandwiches, and even hobo pies, mountain pies, and pudgy pies with the Toaster Sandwich Maker by Kings County Tools. This campfire sandwich maker works equally well on a stovetop, in a fireplace, or cooking over a campfire for versatile use. The handles on the bread toaster sandwich maker feature a 5-inch-long beechwood grip and at 10-inches overall, it will keep your hands safe and away from the heat source. Use the wire bale at the end of the handles to lock the twin 4.5-inch by 5-inch baskets together to ensure your bread won't fall out before your sandwich is toasted.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.