Long Garden Gloves Breathable Canvas Thorn Proof Leather Gardening Gloves w/ Arm Guard Gauntlet
- Mfr # GW03P03-29
- Zoro # G822936768
product price:
$
30.55
/ea
Key Features
Color
White / Yellow
Length
27.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW03P03-29
- Zoro #
- G822936768
- UPC #
- 197315864318
- Country of Origin
- China
Dimensions
- Glove Size
- Large
- Length
- 27.6 in
Details
- Item
- Garden Gloves
- Color
- White / Yellow
Description
Tackle big tasks in your garden, yard, or the thorny woods at the edge of your property with the Bramble Gloves by Kings County Tools. These womens and mens garden gloves offer protection for your hands and arms, with integrated canvas arm protectors that extend past your elbows, so you’ll be ready for everything from roses, blackberries, cacti, and other thorny plants to the nastiest patches of poison ivy or oak. These thorn proof gloves are must-haves for pruning, planting, or weeding, with cowhide leather on the palms and backs of the hands ensuring resilience against pokes and sharp edges. Elastic at the wrists ensures a secure fit, and the supple but tough cowhide gives you all the flexibility you’ll need to work in tight spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.