Shop KINGS COUNTY TOOLS
See all product information
Create Account
Oil Lamp 8 in Tall Railroad Lantern with Brass Body & Glass Bulb Decorative Kerosene Lantern
- Mfr # GW78A05-14
- Zoro # G922936651
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Width
9.5 in
Length
12 in
Includes
Oil Lamp
Flashlight Body Material
Brass and Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW78A05-14
- Zoro #
- G922936651
- UPC #
- 197315880141
- Country of Origin
- India
Dimensions
- Height
- 9 in
- Width
- 9.5 in
- Length
- 12 in
Details
- Includes
- Oil Lamp
- Flashlight Body Material
- Brass and Glass
- Body Color
- Brass
- Item
- Oil Lamp
Description
Add a unique and fully functional piece of decor to your home with the Railroad-Style Oil Lamps for Indoor Use by Kings County Tools. This kerosene lamp has a unique design, with a sturdy, wide base to prevent tipping, a large glass cylinder around the entire middle of the lamp to provide brilliant illumination, and a hook to hang the lamp. This lamp uses standard lamp oil or kerosene (not included) for easy fueling. The charming antique appearance ensures that this hurricane oil lamp will look great while also being a convenient source of emergency lighting. Kings County Tools is your source for hurricane lamps and other oil lamps & accessories that brighten your home with quality design and vintage style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.