Shop KINGS COUNTY TOOLS
See all product information
Create Account
Old-Fashioned Fly Swatter 5-Pack 21-Inch-Long Indoor or Outdoor Heavy Duty Fly Swatters
- Mfr # GW19S15-30
- Zoro # G022936698
product price:Â
$
77.95
/ea
Key Features
Overall Height
22 in
Color
Black & White
Overall Width
5 in
Overall Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW19S15-30
- Zoro #
- G022936698
- UPC #
- 763961667773
- Country of Origin
- China
Dimensions
- Overall Height
- 22 in
- Overall Width
- 5 in
- Overall Length
- 3 in
Details
- Color
- Black & White
- Item
- Fly Swatter
Description
Defeat pesky insects with ease using the 5-Pack of Fly Swatters for Indoors or Outdoors by Kings County Tools. The old-fashioned flyswatters heavy duty construction ensures season after season of enduring use, while the ergonomic wood handle and extra-long length made them comfortable to use. With precision engineering and an ultra-lightweight design, taking aim at troublesome intruders like yellow jackets, fruit flies, black flies, and other buzzing pests is easier than ever.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.