Shop KINGS COUNTY TOOLS
See all product information
Create Account
Outdoor Broom Heavy Duty with Wide Brush All Natural Water & Fire-Resistant Piassava Bristles
- Mfr # GW34M08-01
- Zoro # G722936905
product price:Â
$
29.95
/ea
Key Features
Includes
Broom
Bristle Color
Brown
Bristle Material
Natural Piassava Bristles
Broom Handle Material
Wood
Block Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW34M08-01
- Zoro #
- G722936905
- UPC #
- 197315870388
- Country of Origin
- Italy
Details
- Includes
- Broom
- Bristle Color
- Brown
- Item
- Outdoor Broom
- Bristle Material
- Natural Piassava Bristles
- Broom Handle Material
- Wood
- Block Material
- Metal
Description
Tackle tough tasks like sweeping the yard, walks, or driveway with the 57-Inch Tall Broom for Outside by Kings County Tools. When ordinary straw brooms just won ftt quite do the trick, you need a sturdy broom with the extra stiffness and durability needed to push around the sand, pebbles, and dirt that you find out-of-doors. Our wood broom is made with all-natural Piassava bristles, a very stiff African palm product, so it fts tough enough to take on garden work and garage clean-ups, and it will last much longer than typical indoor brooms. This hard bristle broom is even loved by fire departments because the Piassava bristles are very fire resistant. Kings County Tools is your source for outdoor brooms for sweeping patio pavers and other yard or household tasks that require a stiff broom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.