This item is Discontinued.

Kings Furniture SC-5171 Delfair Service Cart SC-5171

This item is Discontinued.

Kings Furniture

SC-5171 Delfair Service Cart (Discontinued)

Mfr # SC-5171
Zoro # G204024267
UPC # 742948992633
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC-5171
Zoro #
G204024267
UPC #
742948992633
Country of Origin
China

Description

The Delfair serving cart features a modern gold metal design to bring up-to-date style to your dining space. Two clear glass shelves allow you to store your essentials, while the four wheels make this perfect for serving guests. The wine holders add a stylish space to store and serve wine.

Specifications
  • Collection Name: Delfair
  • Finish: Gold
  • Constructed Of: Metal
  • Dimension: 27.25" x 18" x 28.75"H
  • Weight: 24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.