Zoro Homepage

Color Coding Dye, Blue, 4 oz.

  • Mfr # 506250-B4

  • Zoro # G5130833


product price: $39.49
/ea

Key Features

Color
Blue
For Use With
Color Coding
Application
Coloring Agent
Size
4 oz
Features
Also Available in Sizes Ranging from 4 oz all the Way upto Gallon and Bulk Containers, These Highly Accurate Leak Detectors Make It Possible to See in Areas that are Typically Inaccessible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506250-B4
Zoro #
G5130833
UPC #
-
Country of Origin
United States

Dimensions

Size
4 oz
Container Size
4 oz

Details

Item
Solvent Leak Dye Tracer Liquid - Blue
Color
Blue
For Use With
Color Coding
Application
Coloring Agent
Coverage
100 to 200 gallons per ounce of dye
Features
Also Available in Sizes Ranging from 4 oz all the Way upto Gallon and Bulk Containers, These Highly Accurate Leak Detectors Make It Possible to See in Areas that are Typically Inaccessible
Dissolution Time
Immediate
Detectability
5 ppm
Form
Liquid
Dye Type
Water Tracing Dye
Shelf Life
48 mo
Container Type
Bottle
Chemical Grade
Lab
Container Material
Plastic
Fluorescent
Not Fluorescent
Product Type
Solvent Leak Dye Tracer Liquid - Blue
Quantity
1
Viscosity
10 cps
Volume
4 oz
Storage Temperature - Minimum
10 Degrees C
Storage Temperature - Maximum
27 Degrees C
Solubility Type
Fuel, Oil, Solvents, Petroleum

Description

Solvent Leak Dye Tracer Liquid - Blue, Concentration Not Applicable, CAS Number Not Applicable, Chemical Grade Lab, Chemical Family Type Solvent, Shelf Life 48 mo, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.