Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dye Tracer Liquid, Liquid, Red, 4 oz

  • Mfr # 506250-R4

  • Zoro # G5130815


product price: $31.39
/ea

Key Features

Color
Red
Size
4 oz
Application
Coloring Agent
Coverage
100 to 200 gallons per ounce of dye
Features
Also Available in Sizes Ranging from 4 oz all the Way upto Gallon and Bulk Containers, These Highly Accurate Leak Detectors Make It Possible to See in Areas that are Typically Inaccessible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
506250-R4
Zoro #
G5130815
UPC #
-
Country of Origin
United States

Dimensions

Size
4 oz
Container Size
4 oz

Details

Item
Solvent Leak Dye Tracer Liquid - Red
Color
Red
Application
Coloring Agent
Coverage
100 to 200 gallons per ounce of dye
Features
Also Available in Sizes Ranging from 4 oz all the Way upto Gallon and Bulk Containers, These Highly Accurate Leak Detectors Make It Possible to See in Areas that are Typically Inaccessible
Detectability
5 ppm
Dissolution Time
Immediate
Form
Liquid
Dye Type
Water Tracing Dye
Chemical Grade
Lab
Fluorescent
Not Fluorescent
Quantity
1
Shelf Life
48 mo
Container Type
Bottle
Viscosity
200 cps
Product Type
Solvent Leak Dye Tracer Liquid - Red
Container Material
Plastic
Storage Temperature - Maximum
27 Degrees C
Volume
4 oz
Storage Temperature - Minimum
10 Degrees C
Solubility Type
Fuel, Oil, Solvents, Petroleum

Description

Solvent Leak Dye Tracer Liquid - Red, Concentration Not Applicable, CAS Number Not Applicable, Chemical Grade Lab, Chemical Family Type Solvent, Shelf Life 48 mo, Standards Not Applicable, Special Information Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.